45 in. Tapered Laminated Canvas and Resin Hand Darby with 3-Hole Handle
Annapolis 45 in. Tapered Laminated Canvas and Resin Hand Darby with 3-Hole Handle
Product Details
Product Details
Specifications
- Application:
- Concrete
- Blade Thickness (in):
- 0.375 in
- Blade Width (in):
- 3-1/2 in
- Collection:
- Annapolis
- Color Finish Name:
- Unlacquered Polished Brass
- Handle Material:
- Wood
- Height:
- 13-3/8 in
- Length:
- 45 in
- Tool Type:
- Darby
- UPC:
- 765139327601
- Width:
- 3-1/2 in