6 in. Vertical and Horizontal Step Saver Groover
Annapolis 6 in. Vertical and Horizontal Step Saver Groover
Product Details
Product Details
Specifications
- Application:
- Concrete, Grooving
- Blade Width (in):
- 1/2 in
- Collection:
- Annapolis
- Color Finish Name:
- Chocolate Bronze
- Handle Length (in):
- 6 in
- Handle Material:
- Hardwood
- Height:
- 9 in
- Length:
- 6 in
- Tool Type:
- Groover
- UPC:
- 765139600100
- Width:
- 1/2 in