6 x 10 in. Stainless Steel Driveway Approach Tool with 1 in. Radius and ProForm Soft Grip Handle
Annapolis 6 x 10 in. Stainless Steel Driveway Approach Tool with 1 in. Radius and ProForm Soft Grip Handle
Product Details
Product Details
Specifications
- Application:
- Concrete, Curbs
- Blade Material:
- Stainless Steel
- Blade Thickness (in):
- 0.06 in
- Blade Width (in):
- 10 in
- Collection:
- Annapolis
- Color Finish Name:
- Satin Brass
- Handle Length (in):
- 4-1/2 in
- Handle Material:
- ProForm® Soft Grip
- Handle Type:
- Soft Grip
- Height:
- 12-3/4 in
- Length:
- 6 in
- Tool Type:
- Driveway Approach Tool
- UPC:
- 765139338768
- Width:
- 10 in