This product requires certification to purchase.

6 x 10 in. Stainless Steel Hand Edger or Groover with 3/4 in. Radius

Kraft Tool Company

Annapolis 6 x 10 in. Stainless Steel Hand Edger or Groover with 3/4 in. Radius

  • Fast #
  • Part #KCF044PF
  • Item #7186233
  • Manufacturer Part #CF044PF
3.7 out of 5 Customer Rating
Brand image
Kraft Tool Company

Annapolis 6 x 10 in. Stainless Steel Hand Edger or Groover with 3/4 in. Radius

  • Fast #
  • Part #KCF044PF
  • Item #7186233
  • Manufacturer Part #CF044PF
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Commercial
Blade Thickness (in):
0.108 in
Blade Width (in):
10 in
Collection:
Annapolis
Color Finish Name:
Satin Brass
Handle Length (in):
4-1/2 in
Handle Material:
ProForm® Soft Grip
Handle Type:
Soft Grip
Height:
12-3/4 in
Length:
6 in
Tool Type:
Edger
UPC:
765139349382
Width:
10 in