This product requires certification to purchase.

8 x 10-1/2 in. Wheelchair Groover with ProForm Soft Grip Handle

Kraft Tool Company

Annapolis 8 x 10-1/2 in. Wheelchair Groover with ProForm Soft Grip Handle

  • Fast #
  • Part #KCF093PF
  • Item #7186545
  • Manufacturer Part #CF093PF
3.3 out of 5 Customer Rating
Brand image
Kraft Tool Company

Annapolis 8 x 10-1/2 in. Wheelchair Groover with ProForm Soft Grip Handle

  • Fast #
  • Part #KCF093PF
  • Item #7186545
  • Manufacturer Part #CF093PF
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Concrete, Grooving
Blade Thickness (in):
0.108 in
Blade Width (in):
10-1/2 in
Collection:
Annapolis
Color Finish Name:
Satin Brass
Handle Length (in):
4-1/2 in
Handle Material:
ProForm® Soft Grip
Handle Type:
Soft Grip
Height:
12-3/4 in
Length:
8 in
Tool Type:
Groover
UPC:
765139338645
Width:
10-1/2 in