8 x 10 in. 2-Stud All Steel Walking Groover with 3/4 in. Radius
Annapolis 8 x 10 in. 2-Stud All Steel Walking Groover with 3/4 in. Radius
Product Details
Product Details
Documents
Specifications
- Application:
- Grooving
- Blade Width (in):
- 10 in
- Collection:
- Annapolis
- Color Finish Name:
- Unlacquered Polished Brass
- Handle Material:
- Brass
- Height:
- 12-3/4 in
- Length:
- 8 in
- Material:
- Steel
- Tool Type:
- Groover
- UPC:
- 765139323634
- Width:
- 10 in