8 x 3-1/2 in. 20 Grit Fluted Rub Brick with Handle
Annapolis 8 x 3-1/2 in. 20 Grit Fluted Rub Brick with Handle
Product Details
Product Details
Specifications
- Application:
- Concrete
- Blade Material:
- Silicon Carbide
- Blade Thickness (in):
- 1.5 in
- Blade Width (in):
- 3-1/2 in
- Collection:
- Annapolis
- Color Finish Name:
- Satin Brass
- Handle Length (in):
- 5-5/8 in
- Handle Material:
- Plastic
- Height:
- 13-3/8 in
- Length:
- 8 in
- Tool Type:
- Rub Brick
- UPC:
- 765139602685
- Width:
- 3-1/2 in