9 x 6 in. All-Angle Steel Walking Edger with 1/4 in. Radius
AutoFill™ 9 x 6 in. All-Angle Steel Walking Edger with 1/4 in. Radius
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Concrete
- Blade Material:
- Steel
- Blade Thickness (in):
- 0.06 in
- Blade Width (in):
- 6 in
- Collection:
- AutoFill™
- Color Finish Name:
- Blue
- End Connection 1:
- Sweat
- End Connection 2:
- NPT
- End Connections:
- Sweat x NPT
- Length:
- 9 in
- Material:
- Brass
- Pressure - Maximum:
- 175 psi
- Tool Type:
- Edger
- Valve Seat Material:
- EPDM
- Valve Size:
- 1/2 in
- Width:
- 6 in