This product requires certification to purchase.

8 x 5 in. Walking Edger with Threaded Socket Bracket

Kraft Tool Company

Bauhaus 8 x 5 in. Walking Edger with Threaded Socket Bracket

  • Fast #
  • Part #KCC351
  • Item #7186361
  • Manufacturer Part #CC351
5 out of 5 Customer Rating
Brand image
Kraft Tool Company

Bauhaus 8 x 5 in. Walking Edger with Threaded Socket Bracket

  • Fast #
  • Part #KCC351
  • Item #7186361
  • Manufacturer Part #CC351
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Concrete
Blade Thickness (in):
0.06 in
Blade Width (in):
5 in
Collection:
Bauhaus
Color Finish Name:
Bronze, Satin Brass
Height:
24 in
Length:
8 in
Material:
Stainless Steel
Tool Type:
Edger
UPC:
765139613513
Width:
5 in