56 in. Steel Pry Bar
Big John 56 in. Steel Pry Bar
Product Details
Product Details
- 45 in handle length
- Ideal all purpose tool for prying forms and other construction jobs
- Specially designed 3 in wide blade angle and hardened steel claw make for easy prying
- Made in USA
Documents
Specifications
- Collection:
- Big John
- Color Finish Name:
- Blue
- Handle Material:
- Steel
- Length:
- 56 in
- Material:
- Steel
- Number of Tools Included:
- 1
- Tool Type:
- Pry Bar
- Weight:
- 14 lb
- Width:
- 3 in