4-3/4 x 40 x 2 in. Straightedge with Level Vial Handle
Buckaroo™ 4-3/4 x 40 x 2 in. Straightedge with Level Vial Handle
Product Details
Product Details
- 4.75 in height
- Smaller size is perfect for decorative countertops
- One man straightedge for floating, screeding, and striking off concrete
- 30% Lighter than aluminum to resist fatigue
- Versatile tool has a round edge for floating and a square edge for cutting
- Top reading adjustable level vial for easy positioning
- End caps fit within either end of the blade to eliminate potential for build up of material
- Smooth tapered handle includes top reading adjustable level vial for easy positioning
- Three hand holes within the handle allows for a variety of hand configurations for pushing, pulling, or one-handed sweeping motions
- Made in USA
Documents
Specifications
- Application:
- Concrete
- Blade Length (in):
- 40 in
- Blade Material:
- Magnesium
- Blade Width (in):
- 1-3/8 in
- Collection:
- Buckaroo™
- Handle Length (in):
- 40 in
- Handle Material:
- Wood
- Handle Type:
- Grip
- Height:
- 4-3/4 in
- Length:
- 40 in
- Number of Tools Included:
- 1
- Tool Type:
- Straightedge Blade
- UPC:
- 765139454352
- Width:
- 1-3/8 in