4-1/2 in. x 4 ft. x 2 in. Straightedge with Level Vial Handle
Buckaroo™ 4-1/2 in. x 4 ft. x 2 in. Straightedge with Level Vial Handle
Product Details
Product Details
Documents
Specifications
- Application:
- Concrete, Concrete, Concrete
- Blade Width (in):
- 2 in
- Collection:
- Buckaroo™
- Color Finish Name:
- Polished Copper
- Handle Material:
- Wood
- Height:
- 4-1/2 in
- Length:
- 4 ft
- Material:
- Magnesium
- Tool Type:
- Straightedge Blade
- UPC:
- 765139437966
- Width:
- 2 in