28 in. Extruded Aluminum Level
Contractor 28 in. Extruded Aluminum Level
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Automatic Shut-Off:
- No
- Collection:
- Contractor
- Length:
- 28 in
- Material:
- Aluminum, Plastic
- UPC:
- 030553170189