150 µm Die-cut Sandpaper
Corbelle® Comfort Height® 150 µm Die-cut Sandpaper
Product Details
Product Details
Specifications
- Application:
- Sanding
- Brand Model Compatibility:
- DW441, DW441P, DW442, DW442P and DC317 Drywall Sanders
- Collection:
- Corbelle® Comfort Height®
- Color Finish Name:
- White
- Grit Size:
- 150 µm
- Handle Material:
- Polished Chrome
- Height:
- 31-5/16 in
- Length:
- 11 in
- Material:
- Sandpaper
- Product Type:
- Sandpaper
- UPC:
- 765139511048
- Width:
- 4-3/16 in