6 x 5 in. Outside Steel Junior Hand Step Tool with ProForm Soft Grip Handle
Crescendo 6 x 5 in. Outside Steel Junior Hand Step Tool with ProForm Soft Grip Handle
Product Details
Product Details
Specifications
- Application:
- Concrete
- Blade Material:
- Steel
- Blade Thickness (in):
- 0.042
- Blade Width (in):
- 5
- Collection:
- Crescendo
- Color Finish Name:
- Blue
- Handle Length (in):
- 4-1/2
- Handle Material:
- ProForm® Soft Grip
- Handle Type:
- Soft Grip
- Height:
- 20
- Length:
- 6
- Material:
- Steel, Glass
- Tool Type:
- Step Tool
- UPC:
- 765139343250
- Width:
- 5