Wood 11-1/4 in. Toothed Bush Hammer
Deluxe Wood 11-1/4 in. Toothed Bush Hammer
Product Details
Product Details
Specifications
- Collection:
- Deluxe
- Hammer Type:
- Toothed Bush
- Handle Length (in):
- 11-1/4 in
- Handle Material:
- Wood
- Length:
- 8-1/2 in
- UPC:
- 765139101515
- Weight:
- 2 lb
- Width:
- 1 in