This product requires certification to purchase.

12 x 4 in. Gunite Trowel with ProForm Soft Grip Handle

Kraft Tool Company

Dryden™ 12 x 4 in. Gunite Trowel with ProForm Soft Grip Handle

  • Fast #
  • Part #KCF208PF
  • Item #7186189
  • Manufacturer Part #CF208PF
4.7 out of 5 Customer Rating
Brand image
Kraft Tool Company

Dryden™ 12 x 4 in. Gunite Trowel with ProForm Soft Grip Handle

  • Fast #
  • Part #KCF208PF
  • Item #7186189
  • Manufacturer Part #CF208PF
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Concrete
Blade Material:
Carbon Steel
Blade Thickness (in):
0.026 in
Blade Width (in):
4 in
Collection:
Dryden™
Color Finish Name:
Champagne Bronze
Handle Length (in):
5 in
Handle Material:
ProForm® Soft Grip
Handle Type:
Soft Grip
Height:
7 in
Length:
12 in
Material:
Brass
Shape:
Square
Tool Type:
Trowel
UPC:
765139304831
Width:
4 in