This product requires certification to purchase.

48 x 8 in. Round Hole Economy Concrete Tamper

Kraft Tool Company

Dryden™ 48 x 8 in. Round Hole Economy Concrete Tamper

  • Fast #
  • Part #KCC885E
  • Item #7185906
  • Manufacturer Part #CC885E
3.3 out of 5 Customer Rating
Brand image
Kraft Tool Company

Dryden™ 48 x 8 in. Round Hole Economy Concrete Tamper

  • Fast #
  • Part #KCC885E
  • Item #7185906
  • Manufacturer Part #CC885E
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Concrete
Blade Material:
Metal
Blade Width (in):
8 in
Collection:
Dryden™
Color Finish Name:
Venetian Bronze
Handle Material:
Rubber
Handle Type:
Grip
Height:
7 in
Length:
48 in
Shape:
Square
Tool Type:
Tamper
UPC:
765139458602
Width:
8 in