This product requires certification to purchase.

10-3/8 x 8 in. Texas Curb Ramp Groover with ProForm Soft Grip Handle

Kraft Tool Company

DuraSquare 10-3/8 x 8 in. Texas Curb Ramp Groover with ProForm Soft Grip Handle

  • Fast #
  • Part #KCF095PF
  • Item #7185586
  • Manufacturer Part #CF095PF
4.7 out of 5 Customer Rating
Brand image
Kraft Tool Company

DuraSquare 10-3/8 x 8 in. Texas Curb Ramp Groover with ProForm Soft Grip Handle

  • Fast #
  • Part #KCF095PF
  • Item #7185586
  • Manufacturer Part #CF095PF
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Concrete, Grooving
Blade Material:
Stainless Steel
Blade Thickness (in):
0.108 in
Blade Width (in):
8 in
Collection:
DuraSquare
Color Finish Name:
White
Handle Length (in):
4-1/2 in
Handle Material:
ProForm® Soft Grip
Handle Type:
Soft Grip
Height:
4-3/8 in
Length:
10-3/8 in
Shape:
Rectangular
Tool Type:
Groover
UPC:
765139338683
Width:
8 in