This product requires certification to purchase.

13-1/2 x 5-1/2 in. Safety Ramp Hand Right Groover with 3/4 in. Spacing and Wood Handle

Kraft Tool Company

Early Electric 13-1/2 x 5-1/2 in. Safety Ramp Hand Right Groover with 3/4 in. Spacing and Wood Handle

  • Fast #
  • Part #KCF085
  • Item #7186207
  • Manufacturer Part #CF085
4.8 out of 5 Customer Rating
Brand image
Kraft Tool Company

Early Electric 13-1/2 x 5-1/2 in. Safety Ramp Hand Right Groover with 3/4 in. Spacing and Wood Handle

  • Fast #
  • Part #KCF085
  • Item #7186207
  • Manufacturer Part #CF085
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Concrete, Grooving
Blade Material:
Stainless Steel
Blade Thickness (in):
0.108 in
Blade Width (in):
5-1/2 in
Collection:
Early Electric
Color Finish Name:
Black, Antique Brass
Handle Length (in):
4-1/2 in
Handle Material:
Wood
Height:
16 in
Length:
13-1/2 in
Material:
Steel
Tool Type:
Groover
UPC:
765139324983
Width:
5-1/2 in