13 x 5-1/2 in. Safety Ramp Hand Straight Groover with 1 in. Spacing and Wood Handle
Early Electric 13 x 5-1/2 in. Safety Ramp Hand Straight Groover with 1 in. Spacing and Wood Handle
Product Details
Product Details
Documents
Specifications
- Application:
- Concrete, Grooving
- Blade Material:
- Stainless Steel
- Blade Thickness (in):
- 0.108 in
- Blade Width (in):
- 5-1/2 in
- Collection:
- Early Electric
- Color Finish Name:
- Black, Antique Brass
- Handle Length (in):
- 4-1/2 in
- Handle Material:
- Wood
- Height:
- 3-1/4 in
- Length:
- 13 in
- Material:
- Steel
- Tool Type:
- Groover
- UPC:
- 765139325027
- Width:
- 5-1/2 in