12 x 3-1/4 in. Square End Magnesium Float with Cork Handle
Elite® Series 12 x 3-1/4 in. Square End Magnesium Float with Cork Handle
Product Details
Product Details
Documents
Specifications
- Application:
- Concrete
- Blade Material:
- Magnesium
- Blade Width (in):
- 3-1/4 in
- Collection:
- Elite® Series
- Color Finish Name:
- Black
- Handle Length (in):
- 10 in
- Handle Material:
- Cork
- Height:
- 14-1/8 in
- Length:
- 12 in
- Tool Type:
- Float
- Width:
- 3-1/4 in