This product requires certification to purchase.

12 x 3-1/4 in. Round End Magnesium Float with Cork Handle

Kraft Tool Company

Elite® Series 12 x 3-1/4 in. Round End Magnesium Float with Cork Handle

  • Fast #
  • Part #KCFE072K
  • Item #7186641
  • Manufacturer Part #CFE072K
4 out of 5 Customer Rating
Brand image
Kraft Tool Company

Elite® Series 12 x 3-1/4 in. Round End Magnesium Float with Cork Handle

  • Fast #
  • Part #KCFE072K
  • Item #7186641
  • Manufacturer Part #CFE072K
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Concrete
Blade Material:
Magnesium
Blade Width (in):
3-1/4 in
Collection:
Elite® Series
Color Finish Name:
Black
Handle Length (in):
10 in
Handle Material:
Cork
Height:
14-1/8 in
Length:
12 in
Tool Type:
Float
Width:
3-1/4 in