This product requires certification to purchase.

16 x 4 in. Carbon Steel Cement Trowel with Cork Handle

Kraft Tool Company

Elite® Series 16 x 4 in. Carbon Steel Cement Trowel with Cork Handle

  • Fast #
  • Part #KCFE222K
  • Item #7185919
  • Manufacturer Part #CFE222K
4.7 out of 5 Customer Rating
Brand image
Kraft Tool Company

Elite® Series 16 x 4 in. Carbon Steel Cement Trowel with Cork Handle

  • Fast #
  • Part #KCFE222K
  • Item #7185919
  • Manufacturer Part #CFE222K
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Concrete
Blade Material:
Carbon Steel
Blade Thickness (in):
0.026 in
Blade Width (in):
4 in
Collection:
Elite® Series
Color Finish Name:
Carrera Quartz
Handle Length (in):
5 in
Handle Material:
Cork
Height:
3/4 in
Length:
16 in
Material:
Cast Aluminum
Tool Type:
Trowel
Width:
4 in