18 x 4 in. Steel Pool Trowel with Cork Handle
Elite® Series 18 x 4 in. Steel Pool Trowel with Cork Handle
Product Details
Product Details
Documents
Specifications
- Application:
- Concrete
- Blade Material:
- Steel
- Blade Thickness (in):
- 0.026 in
- Blade Width (in):
- 4 in
- Collection:
- Elite® Series
- Color Finish Name:
- Blue
- Handle Length (in):
- 5 in
- Handle Material:
- Cork
- Height:
- 6-1/2 in
- Length:
- 18 in
- Material:
- Aluminum
- Tool Type:
- Trowel
- Width:
- 4 in