3-1/4 x 16 x 5 in. Stainless Steel Cement Trowel with Cork Handle
Elite® Series 3-1/4 x 16 x 5 in. Stainless Steel Cement Trowel with Cork Handle
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Concrete
- Blade Material:
- Stainless Steel
- Blade Width (in):
- 5 in
- Collection:
- Elite® Series
- Color Finish Name:
- Gold
- Handle Length (in):
- 5 in
- Handle Material:
- Cork
- Height:
- 3-1/4 in
- Length:
- 16 in
- Material:
- Aluminum
- Tool Type:
- Trowel
- Width:
- 5 in