7 x 4-5/8 in. Forged Steel Buttering Trowel with ProForm Soft Grip Handle
Flyy 7 x 4-5/8 in. Forged Steel Buttering Trowel with ProForm Soft Grip Handle
Product Details
Product Details
Specifications
- Application:
- Brick
- Blade Material:
- Forged Steel
- Blade Thickness (in):
- 0.045 in
- Blade Width (in):
- 4-5/8 in
- Collection:
- Flyy
- Color Finish Name:
- Olde Bronze
- Handle Length (in):
- 4-1/2 in
- Handle Material:
- ProForm® Soft Grip
- Handle Type:
- Soft Grip
- Height:
- 12-3/4 in
- Length:
- 7 in
- Material:
- Steel
- Tool Type:
- Trowel
- UPC:
- 765139441239
- Width:
- 4-5/8 in