24 x 5 in. Square End Carbon Steel with Adjustable Tooth Button Bracket
Fresno™ 24 x 5 in. Square End Carbon Steel with Adjustable Tooth Button Bracket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Concrete
- Blade Material:
- Carbon Steel
- Blade Thickness (in):
- 0.035 in
- Blade Width (in):
- 5 in
- Collection:
- Fresno™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Spot Resist Brushed Nickel
- Faucet Part Type:
- Trim Kit
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Length:
- 24 in
- Material:
- Metal
- Showerhead Flow Rate:
- 2.0 gpm
- Tool Type:
- Trowel
- Width:
- 5 in