36 x 5 in. Stainless Steel Multi-Trac with 1-1/2 in. Spacing and Threaded Bracket
Fresno™ 36 x 5 in. Stainless Steel Multi-Trac with 1-1/2 in. Spacing and Threaded Bracket
Product Details
Product Details
Specifications
- Application:
- Concrete
- Blade Material:
- Stainless Steel
- Blade Thickness (in):
- 0.096 in
- Blade Width (in):
- 5 in
- Collection:
- Fresno™
- Color Finish Name:
- Black
- Height:
- 1-3/4 in
- Length:
- 36 in
- Material:
- Cast Aluminum
- Tool Type:
- Trowel
- UPC:
- 765139324860
- Width:
- 5 in