24 x 5 in. Round End Carbon Steel with Adjustable Tooth Button Bracket
Fresno™ 24 x 5 in. Round End Carbon Steel with Adjustable Tooth Button Bracket
Product Details
Product Details
Specifications
- Application:
- Concrete
- Blade Material:
- Carbon Steel
- Blade Thickness (in):
- 0.035 in
- Blade Width (in):
- 5 in
- Collection:
- Fresno™
- Color Finish Name:
- Olde Brass
- Height:
- 18-1/2 in
- Length:
- 24 in
- Material:
- Steel
- Tool Type:
- Trowel
- UPC:
- 765139437744
- Width:
- 5 in