This product requires certification to purchase.

Button Fresno or Broom Bracket for Kraft Tool Company CC825 Fresno Trowel

Kraft Tool Company

Fresno Button Fresno or Broom Bracket for Kraft Tool Company CC825 Fresno Trowel

  • Fast #
  • Part #KCC666
  • Item #7185092
  • Manufacturer Part #CC666
5 out of 5 Customer Rating
Brand image
Kraft Tool Company

Fresno Button Fresno or Broom Bracket for Kraft Tool Company CC825 Fresno Trowel

  • Fast #
  • Part #KCC666
  • Item #7185092
  • Manufacturer Part #CC666
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Attach to single action frenso or broom to lock the handle at the best angle
  • Use with 1-3/4 in and 1-3/8 in button handles
  • The base and socket are made from strong cast aluminum for long wear
  • The toothed bracket tightens to set and keep a desired angle
  • Made in USA
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
CC825 Fresno Trowel
Collection:
Fresno
Material:
Cast Aluminum
Number of Tools Included:
1
Tool Type:
Button Fresno or Broom Bracket
UPC:
765139616668