This product requires certification to purchase.

10 x 1-1/2 in. Forged Steel Margin Trowel with ProForm Soft Grip Handle

Kraft Tool Company

Gantry® 10 x 1-1/2 in. Forged Steel Margin Trowel with ProForm Soft Grip Handle

  • Fast #
  • Part #KGG431PF
  • Item #7186195
  • Manufacturer Part #GG431PF
4.4 out of 5 Customer Rating
Brand image
Kraft Tool Company

Gantry® 10 x 1-1/2 in. Forged Steel Margin Trowel with ProForm Soft Grip Handle

  • Fast #
  • Part #KGG431PF
  • Item #7186195
  • Manufacturer Part #GG431PF
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Concrete
Blade Length (in):
5 in
Blade Material:
Forged Steel
Blade Width (in):
1-1/2 in
Collection:
Gantry®
Color Finish Name:
Unlacquered Polished Brass
Handle Length (in):
4-1/2 in
Handle Material:
ProForm® Soft Grip
Handle Type:
Soft Grip
Height:
32-3/4 in
Length:
10 in
Material:
Carbon Steel
Tool Type:
Trowel
UPC:
765139441192
Width:
1-1/2 in