3-1/2 in. x 16 ft. x 1-1/2 in. Magnesium Screed
Gantry® 3-1/2 in. x 16 ft. x 1-1/2 in. Magnesium Screed
Product Details
Product Details
Documents
Specifications
- Application:
- Concrete
- Blade Width (in):
- 1-1/2 in
- Collection:
- Gantry®
- Color Finish Name:
- Silver
- Handle Material:
- Brass
- Height:
- 3-1/2 in
- Length:
- 16 ft
- Material:
- Magnesium, Plastic
- Tool Type:
- Screed
- UPC:
- 765139616163
- Width:
- 1-1/2 in