6 x 12 in. Stainless Steel Walking Driveway Tool with 1/2 in. Radius
Gantry® 6 x 12 in. Stainless Steel Walking Driveway Tool with 1/2 in. Radius
Product Details
Product Details
Documents
Specifications
- Application:
- Concrete, Curbs
- Blade Material:
- Stainless Steel
- Blade Thickness (in):
- 0.06
- Blade Width (in):
- 12
- Collection:
- Gantry®
- Color Finish Name:
- Satin Brass
- Handle Material:
- Brass
- Height:
- 32-3/4
- Length:
- 6
- Material:
- Cast Aluminum
- Tool Type:
- Walking Driveway Tool
- UPC:
- 765139615586
- Width:
- 12