8 x 5 in. Stainless Steel Cement Hand Sidewalk Edger with 1/4 in. Radius and ProForm Soft Grip Handle
Goblet 8 x 5 in. Stainless Steel Cement Hand Sidewalk Edger with 1/4 in. Radius and ProForm Soft Grip Handle
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Application:
- Concrete
- Blade Material:
- Stainless Steel
- Blade Thickness (in):
- 0.06 in
- Blade Width (in):
- 5 in
- Collection:
- Goblet
- Color Finish Name:
- Polished
- Handle Length (in):
- 4-1/2 in
- Handle Material:
- ProForm® Soft Grip
- Handle Type:
- Soft Grip
- Height:
- 19 in
- Length:
- 8 in
- Material:
- Steel
- Tool Type:
- Edger
- UPC:
- 765139340020
- Width:
- 5 in