This product requires certification to purchase.

19-1/2 x 4 in. Aluminum Concrete Placer with Hook

Kraft Tool Company

Gold Standard™ 19-1/2 x 4 in. Aluminum Concrete Placer with Hook

  • Fast #
  • Part #KCC945
  • Item #7186594
  • Manufacturer Part #CC945
4.7 out of 5 Customer Rating
Brand image
Kraft Tool Company

Gold Standard™ 19-1/2 x 4 in. Aluminum Concrete Placer with Hook

  • Fast #
  • Part #KCC945
  • Item #7186594
  • Manufacturer Part #CC945
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Concrete
Blade Material:
Aluminum
Blade Thickness (in):
0.125 in
Blade Width (in):
4 in
Collection:
Gold Standard™
Color Finish Name:
Gold
Handle Length (in):
60 in
Handle Material:
Anodized Aluminum
Handle Type:
Grip
Height:
2-11/50 in
Length:
19-1/2 in
Material:
Zinc
Tool Type:
Concrete Placer
UPC:
765139323665
Width:
4 in