This product requires certification to purchase.

120 µm Die-cut Fabricut Sandpaper

Kraft Tool Company

Gordes 120 µm Die-cut Fabricut Sandpaper

  • Fast #
  • Part #KDC122
  • Item #7185564
  • Manufacturer Part #DC122
3.3 out of 5 Customer Rating
Brand image
Kraft Tool Company

Gordes 120 µm Die-cut Fabricut Sandpaper

  • Fast #
  • Part #KDC122
  • Item #7185564
  • Manufacturer Part #DC122
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Sanding
Brand Model Compatibility:
DW441, DW441P, DW442, DW442P and DC317 Drywall Sanders
Collection:
Gordes
Color Finish Name:
Antique Copper
Diameter:
1-1/4 in
Grit Size:
120 µm
Length:
11 in
Material:
Sandpaper
Product Type:
Sandpaper
UPC:
765139511222
Width:
4-3/16 in