220 µm Die-cut Fabricut Sandpaper
Gordes 220 µm Die-cut Fabricut Sandpaper
Product Details
Product Details
Specifications
- Application:
- Sanding
- Collection:
- Gordes
- Color Finish Name:
- Satin Rose Gold
- Diameter:
- 1-1/4 in
- Grit Size:
- 220 µm
- Length:
- 1-1/4 in
- Material:
- Sandpaper
- Product Type:
- Sandpaper
- UPC:
- 765139512229