15 x 3-1/2 in. Redwood Beveled Hand Float with Wood Handle
Hampton 15 x 3-1/2 in. Redwood Beveled Hand Float with Wood Handle
Product Details
Product Details
Specifications
- Application:
- Concrete
- Blade Width (in):
- 3-1/2 in
- Collection:
- Hampton
- Color Finish Name:
- Unlacquered Polished Brass
- Handle Material:
- Wood
- Height:
- 14-1/8 in
- Length:
- 15 in
- Material:
- Redwood
- Tool Type:
- Float
- Weight:
- 0.70 lb
- Width:
- 3-1/2 in