This product requires certification to purchase.

30 x 3-1/4 in. Hand and Curb Magnesium Darby with Single ProForm Soft Grip Handle

Kraft Tool Company

Hampton 30 x 3-1/4 in. Hand and Curb Magnesium Darby with Single ProForm Soft Grip Handle

  • Fast #
  • Part #KCF031PF
  • Item #7186291
  • Manufacturer Part #CF031PF
4.1 out of 5 Customer Rating
Brand image
Kraft Tool Company

Hampton 30 x 3-1/4 in. Hand and Curb Magnesium Darby with Single ProForm Soft Grip Handle

  • Fast #
  • Part #KCF031PF
  • Item #7186291
  • Manufacturer Part #CF031PF
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Concrete, Curbs
Blade Width (in):
3-1/4 in
Collection:
Hampton
Color Finish Name:
Satin Brass
Handle Material:
ProForm® Soft Grip
Handle Type:
Soft Grip
Height:
14-1/8 in
Length:
30 in
Material:
Magnesium
Tool Type:
Darby
UPC:
765139347470
Width:
3-1/4 in