36 in. Tapered Mahogany Darby with 1-Hole Handle
Hampton 36 in. Tapered Mahogany Darby with 1-Hole Handle
Product Details
Product Details
Specifications
- Application:
- Concrete
- Blade Thickness (in):
- 0.75 in
- Blade Width (in):
- 3-1/2 in
- Collection:
- Hampton
- Color Finish Name:
- Satin Brass
- Handle Material:
- Wood
- Height:
- 14-1/8 in
- Length:
- 36 in
- Tool Type:
- Darby
- UPC:
- 765139602364
- Width:
- 3-1/2 in