36 x 3-1/4 in. Hand and Curb Magnesium Darby with Double ProForm Soft Grip Handle
Hampton 36 x 3-1/4 in. Hand and Curb Magnesium Darby with Double ProForm Soft Grip Handle
Product Details
Product Details
Specifications
- Application:
- Concrete, Curbs
- Blade Material:
- Magnesium
- Blade Width (in):
- 3-1/4 in
- Collection:
- Hampton
- Color Finish Name:
- Satin Brass
- Handle Material:
- ProForm® Soft Grip
- Handle Type:
- Soft Grip
- Height:
- 14-1/8 in
- Length:
- 36 in
- Tool Type:
- Darby
- UPC:
- 765139347517
- Width:
- 3-1/4 in