This product requires certification to purchase.

36 x 3-1/4 in. Magnesium Darby with 1-Knob and 1-ProForm Soft Grip Handle

Kraft Tool Company

Hampton 36 x 3-1/4 in. Magnesium Darby with 1-Knob and 1-ProForm Soft Grip Handle

  • Fast #
  • Part #KCF033PF
  • Item #7185253
  • Manufacturer Part #CF033PF
4.8 out of 5 Customer Rating
Brand image
Kraft Tool Company

Hampton 36 x 3-1/4 in. Magnesium Darby with 1-Knob and 1-ProForm Soft Grip Handle

  • Fast #
  • Part #KCF033PF
  • Item #7185253
  • Manufacturer Part #CF033PF
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Concrete
Blade Material:
Magnesium
Blade Width (in):
3-1/4 in
Collection:
Hampton
Color Finish Name:
Satin Brass
Handle Material:
ProForm® Soft Grip
Handle Type:
Soft Grip
Height:
14-1/8 in
Length:
36 in
Tool Type:
Darby
UPC:
765139347456
Width:
3-1/4 in