This product requires certification to purchase.

42 x 3-1/4 in. Square End Magnesium Mini Bull Float and Darby with Threaded Bracket

Kraft Tool Company

Hampton 42 x 3-1/4 in. Square End Magnesium Mini Bull Float and Darby with Threaded Bracket

  • Fast #
  • Part #KCC817
  • Item #7186158
  • Manufacturer Part #CC817
3.3 out of 5 Customer Rating
Brand image
Kraft Tool Company

Hampton 42 x 3-1/4 in. Square End Magnesium Mini Bull Float and Darby with Threaded Bracket

  • Fast #
  • Part #KCC817
  • Item #7186158
  • Manufacturer Part #CC817
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Concrete
Blade Material:
Magnesium
Blade Width (in):
3-1/4 in
Collection:
Hampton
Color Finish Name:
Satin Brass
Handle Length (in):
10 in
Handle Material:
Wood
Height:
14-1/8 in
Length:
42 in
Material:
Cast Aluminum
Tool Type:
Darby
UPC:
765139618174
Width:
3-1/4 in