6 x 12 in. Stainless Steel Walking Driveway Tool with 3/4 in. Radius
Hampton 6 x 12 in. Stainless Steel Walking Driveway Tool with 3/4 in. Radius
Product Details
Product Details
Documents
Specifications
- Application:
- Concrete, Curbs
- Blade Material:
- Stainless Steel
- Blade Thickness (in):
- 0.06 in
- Blade Width (in):
- 12 in
- Collection:
- Hampton
- Color Finish Name:
- Unlacquered Polished Brass
- Handle Material:
- Brass
- Height:
- 14 in
- Length:
- 6 in
- Material:
- Cast Aluminum
- Tool Type:
- Walking Driveway Tool
- UPC:
- 765139615647
- Width:
- 12 in