60 x 12 in. Big D Steel Float Blade
Hampton 60 x 12 in. Big D Steel Float Blade
Product Details
Product Details
Documents
Specifications
- Application:
- Concrete
- Blade Material:
- Steel
- Blade Thickness (in):
- 0.035 in
- Blade Width (in):
- 12 in
- Collection:
- Hampton
- Color Finish Name:
- Blue
- Handle Material:
- Brass
- Height:
- 13-3/4 in
- Length:
- 60 in
- Tool Type:
- Float
- UPC:
- 765139615760
- Width:
- 12 in