This product requires certification to purchase.

8 x 4 in. Walking Edger with 1/2 in. Radius

Kraft Tool Company

Hampton 8 x 4 in. Walking Edger with 1/2 in. Radius

  • Fast #
  • Part #KCC12001
  • Item #7185189
  • Manufacturer Part #CC120-01
3.6 out of 5 Customer Rating
Brand image
Kraft Tool Company

Hampton 8 x 4 in. Walking Edger with 1/2 in. Radius

  • Fast #
  • Part #KCC12001
  • Item #7185189
  • Manufacturer Part #CC120-01
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Concrete
Blade Material:
Stainless Steel
Blade Thickness (in):
0.06 in
Blade Width (in):
4 in
Collection:
Hampton
Color Finish Name:
Satin Brass
Handle Material:
Brass
Height:
16 in
Length:
8 in
Material:
Cast Aluminum
Tool Type:
Edger
UPC:
765139615272
Width:
4 in