This product requires certification to purchase.

9 x 10 in. 2-Way Steel Walking Edger with 1/4 in. Radius

Kraft Tool Company

Hampton 9 x 10 in. 2-Way Steel Walking Edger with 1/4 in. Radius

  • Fast #
  • Part #KCC39701
  • Item #7186142
  • Manufacturer Part #CC397-01
5 out of 5 Customer Rating
Brand image
Kraft Tool Company

Hampton 9 x 10 in. 2-Way Steel Walking Edger with 1/4 in. Radius

  • Fast #
  • Part #KCC39701
  • Item #7186142
  • Manufacturer Part #CC397-01
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Concrete
Blade Material:
Steel
Blade Thickness (in):
0.06 in
Blade Width (in):
10 in
Collection:
Hampton
Color Finish Name:
Blue
Handle Material:
Brass
Height:
9-7/8 in
Length:
9 in
Tool Type:
Edger
UPC:
765139618976
Width:
10 in