9 x 12 in. Power Walking Groover
Hampton 9 x 12 in. Power Walking Groover
Product Details
Product Details
Specifications
- Application:
- Grooving
- Blade Thickness (in):
- 0.06 in
- Blade Width (in):
- 12 in
- Collection:
- Hampton
- Color Finish Name:
- Satin Brass
- Handle Material:
- Brass
- Height:
- 14 in
- Length:
- 9 in
- Tool Type:
- Groover
- UPC:
- 765139613810
- Width:
- 12 in