9 x 4 in. All-Angle Steel Walking Edger with 1/4 in. Radius
Hampton 9 x 4 in. All-Angle Steel Walking Edger with 1/4 in. Radius
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Concrete
- Blade Material:
- Steel
- Blade Thickness (in):
- 0.06 in
- Blade Width (in):
- 4 in
- Cartridge Type:
- Hot and Cold, Ceramic
- Collection:
- Hampton
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Blue
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Hot/Cold, Ceramic Disc
- Flow Rate:
- 1.75 gpm
- Handle Material:
- Brass
- Height:
- 16 in
- Length:
- 9 in
- Spout Height:
- 11 in
- Spout Reach:
- 8-1/4 in
- Tool Type:
- Edger
- Width:
- 4 in